Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEGACY

Acetyl Plastic Pistol Grip Air Gun; Max. Inlet Pressure: 232 psi

  • Item# 1TJE7
  • Mfr. Model# AG631-BG-GRA
  • Catalog Page# N/A
  • UNSPSC# 27131502
Acetyl Plastic Pistol Grip Air Gun; Max. Inlet Pressure: 232 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Gun
  • Body Style Pistol Grip
  • Color Blue
  • Trigger Lever
  • Body Material Acetyl Plastic
  • Inlet Size 1/4" (F)NPT
  • Nozzle Standard
  • Nozzle Length 4"
  • Max. Inlet Pressure 232 psi
  • Output 232 psi
  • Max. dBA 79
  • Air Consumption 20 scfm
  • Overall Length 10-1/4"
  • Standards OSHA 1910.95
  • Application Full Flow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms