Skip Content

DG
LEGACY

Acetyl Plastic Pistol Grip Air Gun; Max. Inlet Pressure: 232 psi

  • Item # 1TJC1
  • My Part #
  • Mfr. Model # AG601-BG-GRA
  • Catalog Page # N/A
  • UNSPSC # 27131502
Pistol Grip Air Gun close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Standards OSHA 1910.95
  • Air Gun Inlet Size 1/4" (F)NPT
  • Trigger Lever
  • Output 232 psi
  • Max. Inlet Pressure 232 psi
  • Air Consumption 20 scfm
  • Outlet Size M14 x 1" (F)NPT
  • Nozzle Standard
  • Nozzle Length 4"
  • Body Material Acetyl Plastic
  • Color Blue
  • Max. dBA 79
  • Application Full Flow
  • Overall Length 10-1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products