Skip Content

DG
LEGACY

ABS Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item # 1KUF3
  • My Part #
  • Mfr. Model # AG4-10
  • Catalog Page # N/A
  • UNSPSC # 27131502
Pistol Grip Air Gun , 4" Extension close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Standards OSHA
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 4"
  • Trigger Lever
  • Output 80 psi
  • Max. Inlet Pressure 120 psi
  • Air Consumption 13 scfm
  • Nozzle Dual Foot Chuck
  • Nozzle Length 1-1/2"
  • Body Material ABS
  • Color Black
  • Max. dBA 87
  • Overall Length 11-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products