Skip Content

DG
LEGACY

Aluminum Thumb Lever Air Gun; Max. Inlet Pressure: 150 psi

  • Item # 1KUE4
  • My Part #
  • Mfr. Model # AG216-BG
  • Catalog Page # N/A
  • UNSPSC # 27131502
Thumb Lever Air Gun, 35" Extension close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Gun
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Thumb Lever
  • Standards OSHA 1910.242(B), OSHA 1910.95
  • Air Gun Inlet Size 1/4" (F)NPT
  • Extension Size 35"
  • Trigger Button
  • Output 90 psi
  • Max. Inlet Pressure 150 psi
  • Air Consumption 9 scfm
  • Outlet Size 1/4" (F)NPT
  • Nozzle Rubber
  • Nozzle Length 1"
  • Body Material Aluminum
  • Color Chrome
  • Max. dBA 87
  • Application Heavy Duty
  • Overall Length 38"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products