Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEGACY

Aluminum In Line Air Gun; Max. Inlet Pressure: 150 psi

  • Item# 1KUD9
  • Mfr. Model# AG7-BG
  • Catalog Page# N/A
  • UNSPSC# 27131502
Aluminum In Line Air Gun; Max. Inlet Pressure: 150 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Gun
  • Body Style In Line
  • Color Chrome
  • Trigger Button
  • Body Material Aluminum
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/8" (F)NPT
  • Nozzle Rubber Tip
  • Nozzle Length 1"
  • Max. Inlet Pressure 150 psi
  • Output 90 psi
  • Max. dBA 87
  • Air Consumption 11 scfm
  • Overall Length 5"
  • Standards OSHA 1910.242(B) On Lines of 30 psi or Less, OSHA 1910.95
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms