Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEGACY

Nylon Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi

  • Item# 1KUB9
  • Mfr. Model# AG31-BG
  • Catalog Page# 3153
  • UNSPSC# 27131502
Nylon Pistol Grip Air Gun; Max. Inlet Pressure: 120 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Guns

Product Details

Pistol Air Guns with Integrated Hanging Hook
• Inlet connection: 1/4" NPT

View More

Technical Specs

  • Item Air Gun
  • Body Style Pistol Grip
  • Color Black
  • Trigger Lever
  • Body Material Nylon
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/8" (F)NPT
  • Nozzle Safety
  • Nozzle Length 1-1/2"
  • Max. Inlet Pressure 120 psi
  • Output 90 psi
  • Max. dBA 87
  • Air Consumption 13 scfm
  • Overall Length 7-1/2"
  • Standards OSHA 1910.242(b), OSHA 1910.95
  • Application High Flow
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms