Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEESON

3/4 HP Metric Motor, 3-Phase, 3455 Nameplate RPM, 230/460 Voltage, Frame D71D

  • Item# 2NB78
  • Mfr. Model# 192044.30
  • Catalog Page# 22
  • UNSPSC# 26101612
3/4 HP Metric Motor,3-Phase,3455 Nameplate RPM,230/460 Voltage,Frame D71D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $294.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 17.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Multimount repositionable feet allow 3 conduit box positions. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.

View More

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3/4
  • kW 0.56
  • Nameplate RPM 3455
  • Frame D71D
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 2.4/1.2
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Frame Material Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Nominal Efficiency 74.0%
  • Duty Continuous
  • RPM Range 3001-3600
  • Standards UL Recognized, CSA Certified, CE Certified
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.