Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEESON

Flange Kit,For Use With IEC Rigid Base Motors,Package Quantity 1

  • Item # 49NV78
  • My Part #
  • Mfr. Model # 175851.30
  • Catalog Page # 21
  • UNSPSC # 26101806
Flange Kit,For Use With IEC Rigid Base Motors,Package Quantity 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motor Accessories

Product Details

Flange kit converts B3 rigid mount motors to B14 flange-mount motors.

• Includes oil seal and mounting hardware
• 63 NEMA\IEC frame

View More

Technical Specs

  • Item Flange Kit
  • NEMA/IEC Frame 63
  • For Use With IEC Rigid Base Motors
  • Function Converts B3 Rigid Mount Motors to B14 Flange Mount Motors
  • Outside Dia. (In.) 2.40
  • Inside Dia. (In.) 3.30
  • Length (In.) 1.10
  • Includes Oil Seal, Mounting Hardware
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.