Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
LEESON

AC Gearmotor 208-230 Nameplate RPM 43 Max. Torque 228.0 in.-lb. Enclosure TEFC

  • Item # 6HHF6
  • My Part #
  • Mfr. Model # M1145128.00
  • Catalog Page # N/A
  • UNSPSC # 20101617
AC Gearmotor 208-230 Nameplate RPM 43 Max. Torque 228.0 in.-lb. Enclosure TEFC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $600.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item AC Gearmotor
  • Gearmotor Type AC Gearmotor
  • Gearmotor Voltage 208-230VAC
  • Gearmotor Phase 3
  • Max. Torque 228.0 in.-lb.
  • Gearmotor Shaft Type Single Right
  • Gearmotor Shaft Orientation Right Angle
  • Gearmotor Rotation CW/CCW
  • Nameplate RPM 43
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Mounting Position Horizontal or Vertical Shaft Down
  • Gearmotor Brake Type None
  • Length Less Shaft 12.31"
  • Hz 60
  • No Load RPM 45
  • Overhung Load 235 lb.
  • Input HP 3/8
  • Gear Ratio 40:1
  • Full Load Amps 1.3
  • Insulation Class F4
  • Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Type 3-Phase
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.5"
  • Service Factor 1
  • Keyway Size 0.18" Square x 1"
  • Bearings Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
  • Lubrication Permanent Heavy Duty Gear Oil
  • Finish Black High Gloss Enamel
  • Housing Rolled Steel
  • Gear Case Material Die Cast Aluminum
  • Gears Hardened Steel Worm with Bronze Worm Wheel
  • Gear Material Hardened Steel/Bronze
  • Gear Type Worm/Worm Wheel
  • Seals Single Lip, Spring Loaded, Heavy Duty
  • Application Inverter Duty
  • Standards UL/CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.