WV
LEESON

7 1/2 HP Premium Efficiency Metric Motor,3-Phase,1770 Nameplate RPM,230/460 Voltage,Frame DF132S

  • Item # 5PGJ9
  • My Part #
  • Mfr. Model # 193310.60
  • Catalog Page # 21
  • UNSPSC # 26101612
7 1/2 HP Premium Efficiency Metric Motor,3-Phase,1770 Nameplate RPM,230/460 Voltage,Frame DF132S close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~General Purpose AC Motors~Three Phase IEC Metric Motors


$641.64 / each

Web Price $998.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 180.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.

View More

Technical Specs

  • Item Premium Efficiency Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 7 1/2
  • kW 5.6
  • Nameplate RPM 1770
  • Frame DF132S
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 18.4/9.2
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 38 mm
  • Shaft Length 80 mm
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 91.7 %
  • CC Number CC005A
  • Duty Continuous
  • Standards CE, CSA (LR62104), IEC and NEMA, UL (E57948)
  • Voltage Compatibility 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
91.7
CC005A

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products