C3
LEESON

5-1/2 HP Premium Efficiency Metric Motor,3-Phase,1755 Nameplate RPM,230/460 Voltage,Frame DF112MD

  • Item # 5PGJ8
  • My Part #
  • Mfr. Model # 193340.60
  • Catalog Page # 21
  • UNSPSC # 26101612
5-1/2 HP Premium Efficiency Metric Motor,3-Phase,1755 Nameplate RPM,230/460 Voltage,Frame DF112MD close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $766.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 104.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.

View More

Technical Specs

  • Item Premium Efficiency Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 5-1/2
  • kW 4.10
  • Nameplate RPM 1755
  • Frame DF112MD
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 14.0/7.0
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Iron
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 28mm
  • Shaft Length 60mm
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 89.5%
  • CC Number CC005A
  • Duty Continuous
  • Standards UL (E57948), CSA (LR62104), CE, IEC and NEMA
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
89.5
CC005A

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.