Skip Content
C3
LEESON

3 HP DC Permanent Magnet Motor Permanent Magnet DC,1750 Nameplate RPM 180VDC Voltage 143/5TC Frame

  • Item # 48ZG70
  • My Part #
  • Mfr. Model # 108502.00
  • Catalog Page # N/A
  • UNSPSC # 26101603
DC Permanent Magnet Motor,14.0A,180VDC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,870.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 100.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Permanent Magnet Motor
  • Motor Application General Application
  • Motor Design Permanent Magnet DC
  • HP 3
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Nameplate RPM 1750
  • Voltage 180VDC
  • Full Load Amps 14.0
  • Full Load Torque 108.0 in.-lb.
  • Frame 143/5TC
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class H
  • Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Rotation CW/CCW
  • Overall Length 19-5/8"
  • Length Less Shaft 17-7/16"
  • Body Dia. 8-1/2"
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/4"
  • Brush Type Carbon
  • RPM Range 1701-1800
  • Features Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts
  • Standards UL (E49747), CSA (LR2025)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.