WV
LEESON

3/4 HP General Purpose Farm Duty Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56

  • Item # 48ZJ02
  • My Part #
  • Mfr. Model # 117759.00
  • Catalog Page # N/A
  • UNSPSC # 26101612
3/4 HP General Purpose Farm Duty Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~Definite Purpose AC Motors~Farm Duty Motors


$372.65 / each

Web Price $414.06

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 29.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Technical Specs

  • Item - Farm Duty Motors General Purpose Farm Duty Motor
  • Motor Application Farm Duty
  • Motor Sub Application General Purpose Farm
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 3/4
  • Nameplate RPM 1725
  • Frame 56
  • Motor Shaft Rotation CWSE
  • Voltage 230/460
  • Full Load Amps 2.4/1.2
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Finish Enamel
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.25
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed
  • Length Less Shaft 9-5/8"
  • Overall Length 11-1/2"
  • Ins. Class F
  • Duty Continuous
  • Nominal Efficiency 81.5%
  • Motor Efficiency Group NEMA Premium Efficient
  • Includes Gasketed Conduit Box and Shaft Slinger
  • Standards UL (E49747), CSA (LR2025)
  • Item General Purpose Farm Duty Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.