TP
LEESON

3/4 HP DC Washdown Motor DC Permanent Magnet,1750 Nameplate RPM 180VDC Voltage 56C Frame

  • Item # 48ZG89
  • My Part #
  • Mfr. Model # 109086.00
  • Catalog Page # N/A
  • UNSPSC # 26101603
3/4 HP DC Washdown Motor DC Permanent Magnet,1750 Nameplate RPM 180VDC Voltage 56C Frame close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,220.81 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 48.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item DC Washdown Motor
  • Motor Application Washdown
  • Motor Design DC Permanent Magnet
  • HP 3/4
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Nameplate RPM 1750
  • Voltage 180VDC
  • Full Load Amps 3.7
  • Full Load Torque 27.0 in.-lb.
  • Frame 56C
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Ins. Class F
  • Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Rotation CW/CCW
  • Overall Length 15-3/8"
  • Length Less Shaft 13-7/16"
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Brush Type Carbon
  • RPM Range 1701-1800
  • Features Stainless Steel Fan Guards, Conduit Box Cover, Interior Surfaces Protected By Enamel/Polyester Coating
  • Standards UL (E47479), CSA (LR2025)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.