Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LEESON

2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,208-230/460 Voltage,Frame 145TC

  • Item # 5XAT1
  • My Part #
  • Mfr. Model # 121882.00
  • Catalog Page # N/A
  • UNSPSC # 26101612
2 HP Washdown Motor,3-Phase,1745 Nameplate RPM,208-230/460 Voltage,Frame 145TC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,216.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 62.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stainless Steel Encapsulated 3-Phase Washdown Motors
• Service factor: 1.15 Insulation: Class F Inverter rated, see table footnotes for details Max. ambient: 40°C Thermal protection: none Bearings: sealed ball Rotation: CW/CCW
Feature Hydro Sealed System HS2 that protects from the “outside-in” to reduce entrance points of contamination. Design minimizes exterior hardware and reduces surfaces that may trap application elements. Screw-on conduit box covers with O-rings for sealing. Suitable for use in food processing and pharmaceutical applications as well as in beverage, bottling and sewage treatment plants.
UL Recognized, CSA Certified, BISSC Certified.

View More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 2
  • Nameplate RPM 1745
  • Frame 145TC
  • NEMA Design B
  • Motor Shaft Rotation CW/CCW
  • Voltage 208-230/460
  • Full Load Amps 6.0-5.8/2.9
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Frame Material Stainless Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/8"
  • Motor Shaft Design Keyed
  • Body Dia. 6-5/8"
  • Length Less Shaft 11-1/8"
  • Overall Length 13-1/4"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Shaft Material 303 Stainless Steel
  • Conduit Box Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
  • Drain Plugs None
  • Endshields 300 Series Stainless Steel
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 86.5%
  • CC Number CC005A
  • Application Food Processing, Chemical Processing, and Beverage Industries
  • Includes Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
  • Standards UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
86.5
CC005A

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.