C3
LEESON

2 HP High Torque Farm Duty Motor,Capacitor-Start/Run,1725 Nameplate RPM,230 Voltage,Frame 56HZ

  • Item # 48ZJ44
  • My Part #
  • Mfr. Model # 110090.00
  • Catalog Page # N/A
  • UNSPSC # 26101602
2 HP High Torque Farm Duty Motor,Capacitor-Start/Run,1725 Nameplate RPM,230 Voltage,Frame 56HZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $618.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 45.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Farm Duty Motors High Torque Farm Duty Motor
  • Motor Application Farm Duty
  • Motor Sub Application High Torque
  • Motor Design Capacitor-Start/Run
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 2
  • Nameplate RPM 1725
  • Frame 56HZ
  • Motor Shaft Rotation CWSE
  • Voltage 230
  • Full Load Amps 9.2
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Finish Enamel
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.15
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/4"
  • Motor Shaft Design Keyed
  • Length Less Shaft 11-11/16"
  • Overall Length 13-15/16"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 82.0%
  • Motor Efficiency Group Standard Efficient
  • Standards UL (E49747), CSA (LR2025)
  • Item High Torque Farm Duty Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.