Skip Content
NC
LEESON

2 HP General Purpose Farm Duty Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 145T

  • Item # 48ZJ06
  • My Part #
  • Mfr. Model # 121998.00
  • Catalog Page # N/A
  • UNSPSC # 26101612
General Purpose Farm Duty Motor,2 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $649.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 48.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item General Purpose Farm Duty Motor
  • Motor Application Farm Duty
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 2
  • Nameplate RPM 1745
  • Frame 145T
  • Motor Shaft Rotation CWSE
  • Voltage 230/460
  • Full Load Amps 5.8/2.9
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Finish Enamel
  • Motor Thermal Protection T-Stat
  • Motor Service Factor 1.25
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/4"
  • Motor Shaft Design Keyed
  • Length Less Shaft 12-1/8"
  • Overall Length 14"
  • Ins. Class F
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 86.5%
  • Motor Efficiency Group NEMA Premium Efficient
  • Includes Gasketed Conduit Box and Shaft Slinger
  • Standards UL (E49747), CSA (LR2025)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.