Skip Content

NC
LEESON

10 HP Washdown Motor,3-Phase,1765 Nameplate RPM,230/460 Voltage,Frame 215TC

  • Item # 48ZG14
  • My Part #
  • Mfr. Model # 140821.00
  • Catalog Page # N/A
  • UNSPSC # 26101612
Washdown Motor,10 HP,215TC Frame,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,308.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 183.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 10
  • Nameplate RPM 1765
  • Frame 215TC
  • Motor Shaft Rotation CWSE
  • Voltage 230/460
  • Full Load Amps 26.8/13.4
  • Phase 3
  • Hz 60/50
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.25
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 1-3/8"
  • Shaft Length 3-1/8"
  • Length Less Shaft 16-9/16"
  • Ins. Class F
  • RPM Range 1701-1800
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 91.5%
  • CC Number CC005A
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
91.5
CC005A

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.