C3
LEESON

1 HP Washdown Jet Pump Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 56J

  • Item # 48ZF63
  • My Part #
  • Mfr. Model # 116775.00
  • Catalog Page # N/A
  • UNSPSC # 26101612
1 HP Washdown Jet Pump Motor,3-Phase,3450 Nameplate RPM,230/460 Voltage,Frame 56J close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $483.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 23.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Washdown Jet Pump Motor
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1
  • Nameplate RPM 3450
  • Frame 56J
  • NEMA Design B
  • Motor Shaft Rotation CWLE
  • Voltage 230/460
  • Full Load Amps 3.2/1.6
  • Phase 3
  • Hz 60/50
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 2-7/16"
  • Motor Shaft Design Threaded
  • Body Dia. 7-25/64"
  • Length Less Shaft 8-15/16"
  • Overall Length 11-3/8"
  • Ins. Class F
  • RPM Range 3001-3600
  • Duty Continuous
  • Shaft Material 303 Stainless Steel
  • Conduit Box Split Clam Shell with Rubber Gasket
  • Drain Plugs (4) Each End, (2) In Conduit Box
  • Endshields Cast Aluminum
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 77.0%
  • CC Number CC005A
  • Application Washguard
  • Includes Splice Kit
  • Standards UL(E49747), CSA(LR2025)
How can we improve our Technical Specifications?

Compliance and Restrictions

NEMA Premium Efficient
77
CC005A

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.