Navigation Menu New

Access My Account, Order History, Lists and more here.

5PGH3 192201.00 UNSPSC # 26101612

Tap image to zoom.

Roll over image to zoom.

1 HP Premium Efficiency Metric Motor,3-Phase,1150 Nameplate RPM,230/460 Voltage,Frame D90SD

  • Item # 5PGH3
  • Mfr. Model # 192201.00
  • UNSPSC # 26101612
  • Catalog Page # 21 21

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Multimount repositionable feet allow 3 conduit box positions. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.

Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Premium Efficiency Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1
  • kW 0.75
  • Nameplate RPM 1150
  • Frame D90SD
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 3.4/1.7
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 24 mm
  • Shaft Length 50 mm
  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 82.5 %
  • CC Number CC005A
  • Duty Continuous
  • Standards UL (E57948), CSA (LR33543), CE, IEC and NEMA
  • Includes Repositionable Mounting Feet
  • Voltage Compatibility 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
  • Green Certification or Other Recognition NEMA Premium(R) Rated

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Multimount repositionable feet allow 3 conduit box positions. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.

Country of Origin China. Country of Origin is subject to change.

Compliance and Restrictions

  • Motor Efficiency Group NEMA Premium Efficient
  • Nominal Efficiency 82.5
  • CC CC005A
  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is NEMA Premium(R) Rated.
Back to Top