WV
LEESON

1/4 HP Metric Motor,3-Phase,3355 Nameplate RPM,230/460 Voltage,Frame D63C

  • Item # 3GVP4
  • My Part #
  • Mfr. Model # 192017.00
  • Catalog Page # 21
  • UNSPSC # 26101612
1/4 HP Metric Motor,3-Phase,3355 Nameplate RPM,230/460 Voltage,Frame D63C close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~General Purpose AC Motors~Three Phase IEC Metric Motors


$179.00 / each

Web Price $179.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 11.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Clearance Item

Product Details

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Multimount repositionable feet allow 3 conduit box positions. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.

View More

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/4
  • kW 0.19
  • Nameplate RPM 3355
  • Frame D63C
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 1/0.5
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 11 mm
  • Shaft Length 23 mm
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 72 %
  • Duty Continuous
  • Standards CE Certified, CSA Certified, UL Recognized
  • Includes Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions, Terminal Board
  • Voltage Compatibility 208, 208-220/440, 208-230, 208-230/460, 208-240, 220-230/460, 220/460, 230, 230/460, 240, 460
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
72

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products