Skip Content

TP
LEESON

1/3 HP Metric Motor,3-Phase,1135 Nameplate RPM,230/460 Voltage,Frame D80D

  • Item # 3GVN4
  • My Part #
  • Mfr. Model # 192026.00
  • Catalog Page # 21
  • UNSPSC # 26101612
1/3 HP Metric Motor,3-Phase,1135 Nameplate RPM,230/460 Voltage,Frame D80D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 21.01 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel fan cover and low-noise fan maximize airflow efficiency. Inverter-Rated Insulation System (IRIS™) provides protection against voltage spikes induced by variable frequency drives. V-seals on both drive end and nondrive end. Multimount repositionable feet allow 3 conduit box positions. Terminal boards included. Suitable as replacement motors for machine tools, textile machinery, and other equipment with metric dimensions.

View More

Technical Specs

  • Item Metric Motor
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1/3
  • kW 0.25
  • Nameplate RPM 1135
  • Frame D80D
  • Voltage 230/460
  • Hz 60/50
  • Phase 3
  • Full Load Amps 1.4/0.70
  • Motor Mounting Type Face/Base
  • Motor Thermal Protection None
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 19mm
  • Shaft Length 40mm
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 70.0%
  • Duty Continuous
  • RPM Range 1101-1200
  • Standards UL Recognized, CSA Certified, CE Certified
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
70

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.