Skip Content

C3
LEESON

1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C

  • Item # 48ZG18
  • My Part #
  • Mfr. Model # 113473.00
  • Catalog Page # N/A
  • UNSPSC # 26101612
1/2 HP Washdown Motor,3-Phase,1725 Nameplate RPM,230/460 Voltage,Frame 56C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $328.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • HP 1/2
  • Nameplate RPM 1725
  • Frame 56C
  • Motor Shaft Rotation CWSE
  • Voltage 230/460
  • Full Load Amps 1.8/0.90
  • Phase 3
  • Hz 60
  • Motor Mounting Type Face
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-15/16"
  • Length Less Shaft 8-1/8"
  • Ins. Class F
  • RPM Range 1701-1800
  • Drain Plugs ok
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 78.5%
  • Application General Purpose
How can we improve our Technical Specifications?

Compliance and Restrictions

78.5

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.