Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEDNOVATION

LED Light Bulb, PAR38, Med Screw, 3000K, 27D

  • Item# 40D464
  • Mfr. Model# LED-PAR38-90-1WD-INFE
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Light Bulb,PAR38,Med Screw,3000K,27D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All LED Lamps and Bulbs

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR/BR
  • Bulb Shape PAR38
  • Watts 19
  • LED Replacement For 90W INC/22W CFL
  • Bulb Color Temp. 3000K
  • Light Color Warm
  • Average Bulb Life 50,000 hr.
  • Voltage 120
  • Max. Overall Bulb Length 5-3/16"
  • Bulb Beam Angle 27 Degrees
  • Bulb Designation LED-PAR38-90-1WD-INFE
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms