Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEDNOVATION

LED Light Bulb, PAR20, Med Screw, 3000K, 24D

  • Item# 40D462
  • Mfr. Model# LED-PAR20-50-1-30D-INF
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Light Bulb,PAR20,Med Screw,3000K,24D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape PAR/BR
  • Bulb Shape PAR20
  • Watts 7.5
  • LED Replacement For 50W INC/12W CFL
  • Bulb Color Temp. 3000K
  • Light Color Warm
  • Average Bulb Life 50,000 hr.
  • Voltage 120
  • Max. Overall Bulb Length 3-1/2"
  • Bulb Beam Angle 24 Degrees
  • Bulb Designation LED-PAR20-50-1-30D-INF
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms