Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
LEDNOVATION

14.0 Watts A19 LED Lamp, 1100 Lumens

  • Item# 40D459
  • Mfr. Model# LEDH-A19-75-1-27D-IO
  • Catalog Page# N/A
  • UNSPSC# 39112102
14.0 Watts A19 LED Lamp, 1100 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item LED Lamp
  • Overall Bulb Shape A
  • Bulb Shape A19
  • Dimmable Yes
  • Bulb Base Type Medium Screw (E26)
  • Watts 14.0
  • LED Replacement For 75W INC/18W-20W CFL
  • Bulb Color Temp. 2700K
  • Bulb Technology LED
  • Light Appearance 2700 to 2999K, Soft White
  • Average Bulb Life 50,000 hr.
  • Color Rendering Index 93
  • Bulb Type Standard
  • Light Distribution Omnidirectional
  • Voltage 120
  • Lumens 1100
  • Max. Overall Bulb Length 4-1/2"
  • Light Bulb Dia. 2-23/64"
  • Bulb Designation LEDH-A19-75-1-27D-IO
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms