Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LED LENSER

Industrial LED, Aluminum, Maximum Lumens Output: 500, Black

  • Item# 30YJ03
  • Mfr. Model# X7R
  • Catalog Page# N/A
  • UNSPSC# 39111702
Industrial LED, Aluminum, Maximum Lumens Output: 500, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Handheld Flashlights

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5/7.5 hr.
  • Length 7.00"
  • Lumens 500/70
  • Lumens Range 450 to 750
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 500
  • Focus Adjustable
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button
  • Lens Material PMMA
  • Beam Distance 320/120m
  • Impact Resistance No
  • Water Penetration Rating IPX4
  • Light Output Modes High / Medium / Low
  • Special Light Output Mode SOS / Strobe
  • Weight with Batteries 8.50 oz.
  • Includes Lanyard, Power Supply, Floating USB Cable, Intelligent Clip, Charging Dock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Search Terms