Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LED LENSER

Industrial LED, Aluminum, Maximum Lumens Output: 600, Black

  • Item# 30YH94
  • Mfr. Model# M7RX
  • Catalog Page# N/A
  • UNSPSC# 39111702
Industrial LED, Aluminum, Maximum Lumens Output: 600, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Lamp Type LED
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5/8.5 hr.
  • Length 6.14"
  • Lumens 600/85
  • Lumens Range 450 to 750
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 600
  • Lamp Life 50,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Body Dia. 1.16"
  • Switch Type Push Button
  • Lens Material PMMA
  • Safety Rated Not Safety Rated
  • Beam Distance 235/70m
  • Water Penetration Rating IPX7
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Adjustable
  • Special Light Output Mode SOS, Strobe
  • Weight with Batteries 7.16 oz.
  • Standards ANSI/NEMA FL1
  • Drop Rating 1m
  • Manufacturers Warranty Length 5 yr.
  • Includes Lanyard, Power Supply, Floating USB Cable, Intelligent Clip, Charging Dock
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms