Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LED LENSER

LED, Aluminum, Black, 5.09"

  • Item# 30YH98
  • Mfr. Model# Tac Torch
  • Catalog Page# N/A
  • UNSPSC# 39111702
LED, Aluminum, Black, 5.09" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Number of Batteries 3
  • Batteries Included Yes
  • Battery Burn Time 4.5 hr.
  • Length 5.09"
  • Lumens 100
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button
  • Lens Material Polymethyl Metacrylate
  • Beam Distance 220m
  • Light Output Modes Single
  • Water Penetration Rating IPX4
  • Standards ANSI/FL1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.