Skip Content

DV
LED LENSER

Maximum Lumens Output: 12, Silver, 1.89"

  • Item # 30YH83
  • My Part #
  • Mfr. Model # Automotive
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Mini Flashlight,LED,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Rechargeable Yes
  • Length 1.89"
  • Body Dia. 0.81"
  • Lumens Range 0 to 49
  • Maximum Lumens Output 12
  • Run Time on High Setting 0.5 hr.
  • Body Color Silver
  • Number of Batteries 4
  • Batteries Included Yes
  • Battery Burn Time 0.5 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Twist
  • Lens Material PMMA
  • Beam Distance 13m
  • Light Output Modes High
  • Flashlight Beam Type Fixed
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1
  • Drop Rating 1.0m
  • Peak Beam Intensity 42cd
  • Manufacturers Warranty Length 5 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.