Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LEATHERNECK Privacy Lock: Sliding Door, Steel, Powder Coated, 3 1/2 in Lg (In.), 3 1/2 in Wd (In.)

Item 
52WK92
Mfr. Model 
0119-7019

Product Details

Catalog Page
N/A
Brand
LEATHERNECK
Type
Sliding Door
Material
Steel
Color
Black
Finish
Powder Coated
Length (In.)
3-1/2 in
Height (In.)
6 in
Width (In.)
3-1/2 in
Mounting
Surface
Number of Wheels
0
Construction
Steel
Hardware
Included
Requires
Door
For Use With
Sliding Doors
Includes
Hardware
Package Quantity
1
UNSPSC
46171503
Country of Origin
USA (subject to change)