TP
LEATHERMAN

Stainless Steel Multi-Tool Knife, Number of Tools: 4, Multi Tool Series: Crater

  • Item # 6TXA0
  • My Part #
  • Mfr. Model # 8602140
  • Catalog Page # N/A
  • UNSPSC # 27111504
Stainless Steel Multi-Tool Knife, Number of Tools: 4, Multi Tool Series: Crater close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $50.12 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This knife folds shut and is also equipped with other tools.

Features:
• Glass-Filled Nylon Handle
• Thumb Stud

View More

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Item Folding Knife
  • Multi Tools Family Included Blade,Carabiner,Opener,Screwdriver
  • Multi Tools Included 420Hc Combo Straight/Serrated Blade,Blade Launcher,Bottle Opener,Carabiner Clip,Flat Screwdriver: 1/4",Phillips Screwdriver
  • Number of Tools 4
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6"/3-15/16"
  • Handle Material Nylon
  • Features Glass-Filled Nylon Handle, Thumb Stud
  • Multi Tool Series Crater
  • Primary Handle Color Black
  • Opening Action Fold Open
  • Includes Removable Pocket Clip
  • Number of Functions 7
  • Blade Type Serrated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Afghanistan, Antigua and Barbuda, Armenia, Angola, Antarctica, Aruba, Bosnia and Herzegovina, Belgium, Burkina-Faso, Bahrain, Burundi, Benin, Bolivia, Bonaire, Saint Eustatius and Saba, Brazil, Bahamas, Bouvet Islands, Belize, Cocos Islands, The Democratic Republic of the Congo, Ivory Coast, Cook Islands, Chile, Cameroon, China, Colombia, Cuba, Christmas Island, Czech Republic, Germany, Algeria, Ecuador, Estonia, Egypt, Western Sahara, Eritrea, Spain, Ethiopia, Finland, Falkland Islands, Federated States of Micronesia, France, Gabon, United Kingdom, Georgia, French Guiana, Bailiwick of Guernsey, Ghana, Gibraltar, Gambia, Equatorial Guinea, Greece, Guatemala, Guinea-Bissau, Guyana, Heard and McDonald Islands, Honduras, Haiti, Hungary, Indonesia, Ireland, Israel, Isle of Man, India, British Indian Ocean Territory, Iran, Iceland, Italy, Bailiwick of Jersey, Jamaica, Japan, Kenya, Kiribati, St. Kitts and Nevis, South Korea, Kuwait, Kazakhstan, Laos, Lebanon, Liechtenstein, Luxembourg, Latvia, Libya, Morocco, Moldavia, Republic of Montenegro, Saint Martin, Republic of the Marshall Islands, Macedonia, Mali, Mongolia, Martinique, Montserrat, Malta, Maldives, Mozambique, Namibia, Norfolk Islands, Nicaragua, Netherlands, Norway, Niue Islands, New Zealand, Peru, French Polynesia, Philippines, Pakistan, Poland, St. Pierre and Miquelon, Pitcairn Islands, Palestinian Territory, Paraguay, Qatar, Reunion, Romania, Russian Federation, Rwanda, Saudi Arabia, Solomon Islands, Sweden, Singapore, Svalbard, Slovakia, San Marino, Senegal, Somalia, Suriname, Republic of South Sudan, Sao Tome and Principe, Country of Sint Maarten, Syria, Turks and Caicos Islands, Chad, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Trinidad and Tobago, Tuvalu, Tanzania, Ukraine, American Minor Outlying Islands, Uruguay, Uzbekistan, Bolivarian Republic of Venezuela, British Virgin Islands, Vietnam, Vanuatu, Wallis and Futuna Islands, Yemen, Mayotte, Yugoslavia, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.