NC
LEATHERMAN

Stainless Steel Multi-Tool Knife Set, Number of Tools: 29, Multi Tool Series: Tread LT

  • Item # 483F55
  • My Part #
  • Mfr. Model # 832430
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Knife Set, Number of Tools: 29, Multi Tool Series: Tread LT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $159.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.64 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Multi Tool Item Multi-Tool Knife Set
  • Item Multi-Tool Bracelet
  • Multi Tools Included #2,#30 Torx Drive,1/4" Flat Screwdriver,1/8" Scredriver,10mm Box Wrench,3/8" Box Wrench,5/16",7mm,8mm,Bottle Opener,Carbide Glass Breaker,Oxygen Tank Wrench,Pozi Drive #1,Safety Cutter
  • Multi Tools Family Included Fasteners,Hex Driver,Scraper,Wrench
  • Number of Tools 29
  • Tool Material Stainless Steel
  • Open Length/Closed Length 9-27/64"
  • Handle Material Stainless Steel
  • Multi Tool Series Tread LT
  • Primary Handle Color Black
  • Opening Action No Head
  • One-Hand Operation No
  • Number of Functions 29
  • Tool Access External
  • Locking No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.