C3
LEATHERMAN

Stainless Steel Multi-Tool Knife Set, Number of Tools: 30, Multi Tool Series: Tread Tempo

  • Item # 483F52
  • My Part #
  • Mfr. Model # 832421
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Knife Set, Number of Tools: 30, Multi Tool Series: Tread Tempo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $409.19 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.69 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Multi Tool Item Multi-Tool Knife Set
  • Item Multi-Tool Bracelet
  • Multi Tools Included #1,#2,#2 Square Drive,1/4",1/4" Socket Drive Adapter,1/8" Flat Screwdriver,10mm 11mm,12mm Box Wrench,2 Philips,3/16",3/32",3/8" Box Wrench,3mm,4mm,5/16" Screwdriver,5mm,6mm,6mm Hex Drive,7mm,8mm,Bottle Opener,Carbide Glass Breaker,File,Link Tool,Pozi Drive #1,Strap Cutter,Torx #20,Torx #25,Torx #27
  • Multi Tools Family Included Fasteners,Hex Driver,Scraper,Wrench
  • Number of Tools 30
  • Tool Material Stainless Steel
  • Open Length/Closed Length 8-9/16"
  • Handle Material Stainless Steel
  • Multi Tool Series Tread Tempo
  • Primary Handle Color Silver
  • Opening Action No Head
  • One-Hand Operation No
  • Number of Functions 30
  • Tool Access External
  • Locking No
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.