Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LEATHERMAN

Butterfly Opening Stainless Steel Multi-Tool, Natural, Number of Tools: 21

  • Item# 4ANE1
  • Mfr. Model# 830159
  • Catalog Page# N/A
  • UNSPSC# 27112108
Butterfly Opening Stainless Steel Multi-Tool, Natural, Number of Tools: 21 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Multitools
Pocket
Small and light enough to be carried in a pants pocket.
Butterfly-Opening
Larger center-opening tools are built for tough jobs.

View More

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural
  • Opening Action Butterfly Opening
  • One-Hand Operation Yes
  • Number of Tools 21
  • Number of Functions 21
  • Length Open 7-5/8"
  • Closed Length 4-1/2"
  • Features Needle Nose Pliers, Regular Pliers, 154CM Replaceable Wire Cutter, 154CM Replaceable Hard-wire Cutter, Stranded-wire Cutters, Electrical Crimper, Wire Stripper, 420HC Stainless Steel Straight Knife, 420HC Stainless Steel Serrated Knife, Blade Exchanger, Spring-action Scissor, Large Bit Driver, Large Screwdriver, Small Screwdriver, Awl with Thread Loop, Ruler(8"), Bottle Opener, Can Openers, Wire Stripper, Diamond-Coat File, Wood/Metal File, Saw, Lanyard Ring
  • Material Stainless Steel
  • Tool Access External
  • Locking Yes
  • Blade Type Clip Point
  • Sheath Material Black Nylon
  • Includes Phillips #1-2 and 3/16" Screwdriver
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.