Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Butterfly Opening Stainless Steel Tactical Multi-Tool, Black, Number of Tools: 16

  • Item# 5YJX5
  • Mfr. Model# 850021
  • Catalog Page# 1032
  • UNSPSC# 27112108
Butterfly Opening Stainless Steel Tactical Multi-Tool, Black, Number of Tools: 16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $223.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The LEATHERMAN® multi-tool has a butterfly-opening or larger center-opening for a wide variety of jobs. The multi-tool features 16 tools with 16 functions.

View More

Technical Specs

  • Item Tactical Multi-Tool
  • Handle Color Black
  • Opening Action Butterfly Opening
  • One-Hand Operation Yes
  • Number of Tools 16
  • Number of Functions 16
  • Length Open 7-1/2"
  • Closed Length 5"
  • Features Needle Nose Pliers, Regular Pliers, Replaceable Stainless Steel Wire Cutters, Replaceable Stainless Steel Hard-Wire Cutters, Electrical Crimper, Saw, Stainless Steel Clip Point Combination Straight/Serrated Knife Blade, Hammer, Carbon Scraper, Cleaning Rod, Bit Driver, Cutting Hook, Disassembly Punch, Bolt Override Tool, 3/8" and 1/2" Wrench Accessory, Bottle Opener, Large Bit Driver
  • Material Stainless Steel
  • Tool Access Internal
  • Locking Yes
  • Sheath Material Molle
  • Includes Sheath, Phillips #1-2 and 3/16", Phillips #2 And 1/4", Torx #15 And Hex 7/64"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.