Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
LEATHERMAN

Stainless Steel Multi-Tool Knife, Number of Tools: 7, Multi Tool Series: Skeletool RX

  • Item # 52NT89
  • My Part #
  • Mfr. Model # 832305
  • Catalog Page # N/A
  • UNSPSC # 27111504
Stainless Steel Multi-Tool Knife, Number of Tools: 7, Multi Tool Series: Skeletool RX close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $118.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.47 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This knife folds shut and is also equipped with other tools, including:

• Handle Bit Storage
• Aluminum Handle Insert
• Cerakote Coating
• Locking Blade

View More

Technical Specs

  • Multi Tool Item Multi-Tool Knife
  • Item Folding Knife
  • Multi Tools Family Included Cutter,Knife,Opener,Plier,Screwdriver
  • Multi Tools Included Bottle Opener,Carabiner Opener,Hardware Cutter,Large Bit Driver,Needle Nose Plier,Regular Plier,Serrated Knife,Wire Cutter
  • Number of Tools 7
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6"/4"
  • Handle Material Stainless Steel
  • Features Handle Bit Storage, Aluminum Handle Insert, Cerakote Coating, Locking Blade
  • Multi Tool Series Skeletool RX
  • Primary Handle Color Black
  • Opening Action Fold Open
  • Includes Replaceable Pocket Clip
  • Type Multi-Tool
  • Number of Functions 7
  • Blade Type Serrated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.