Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
LEATHERMAN

Stainless Steel Multi-Tool Plier, Number of Tools: 4, Multi Tool Series: LEATHERMAN 5

  • Item # 39CG24
  • My Part #
  • Mfr. Model # 832120
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Plier, Number of Tools: 4, Multi Tool Series: LEATHERMAN 5 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multi-Tools

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener,Box Wrench,Open Wrench,Scraper,Small Screwdriver
  • Multi Tools Family Included Opener,Scraper,Screwdriver,Wrench
  • Number of Tools 4
  • Tool Material Stainless Steel
  • Open Length/Closed Length 1-1/4"/1-1/4"
  • Handle Material Stainless Steel
  • Multi Tool Series LEATHERMAN 5
  • Primary Handle Color White
  • Opening Action Constant Open
  • Includes Box Wrench, Scraper, Bottle Opener, Small Screwdriver, Open Wrench, Box Opener
  • One-Hand Operation No
  • Number of Functions 6
  • Tool Access External
  • Locking No
  • Sheath Material Not Included
  • Handle Color White
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.