Skip Content

C3
LEATHERMAN

Stainless Steel Multi-Tool Plier, Number of Tools: 16, Multi Tool Series: MUT®

  • Item # 38HT41
  • My Part #
  • Mfr. Model # 850112
  • Catalog Page # N/A
  • UNSPSC # 27112108
Stainless Steel Multi-Tool Plier, Number of Tools: 16, Multi Tool Series: MUT® close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $161.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included 420Hc Combo Knife,Bolt Override Tool,Bottle Opener,Brush Adapter,Carabiner,Cleaning Rod: #8-32,Electrical Crimper,Hammer,Large Bit Driver,Needlenose Plier,Regular Plier,Replaceable Bronze Carbon Scraper,Replaceable Cutting Hook,Replaceable Firearm Disassembly Punch,Replaceable Hard-Wire Cutter: 154Cm,Replaceable Wire Cutter: 154Cm,Saw,Stranded-Wire Cutter
  • Multi Tools Family Included Bit Driver,Bolt,Brush,Cleaning Rod,Crimper,Cutter,Cutting Hook,Hammer,Knife,Opener,Plier,Punch,Saw,Scarper
  • Number of Tools 16
  • Tool Material Stainless Steel
  • Open Length/Closed Length 7"/5"
  • Handle Material Stainless Steel
  • Features Needlenose Pliers, Regular Pliers, 154cm Replaceable Wire Cutters, 154cm Replaceable Hard-Wire Cutters, Stranded-Wire Cutters, Electrical Crimper, 420HC Combo Knife, Saw, Replaceable Cutting Hook, Hammer, Bolt Override Tool, Replaceable Bronze Carbon Scraper, #8-32 Cleaning Rod/Brush Adapter, Replaceable Firearm Disassembly Punch, Carabiner/Bottle Opener, Large Bit Driver
  • Multi Tool Series MUT(R)
  • Primary Handle Color Black
  • Opening Action Fold Open
  • Includes Sheath
  • One-Hand Operation No
  • Number of Functions 16
  • Tool Access Internal and External
  • Locking Multi Tool Components/Knife Back
  • Blade Type Straight / Serrated
  • Sheath Material Molle
  • Handle Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.