Skip Content

WV
LEATHERMAN

Stainless Steel Multi-Tool Plier, Number of Tools: 17, Multi Tool Series: WAVE®

  • Item # 38HT36
  • My Part #
  • Mfr. Model # 830039
  • Catalog Page # N/A
  • UNSPSC # 27112108
Multi-Tool,17 Tools close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $93.58 / each

Web Price $98.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener,Can Opener,Diamond-Coated File,Hard Wire Cutter,Knife,Large Bit Driver,Medium Screwdriver,Metal File,Needle Nose Plier,Regular Plier,Ruler: 8"/19Cm,Saw,Serrated Knife,Small Bit Driver,Spring-Action Scissors,Wire Cutter,Wire Stripper,Wood File
  • Multi Tools Family Included Bit Driver,Cutter,File,Knife,Opener,Plier,Ruler,Saw,Scissor,Screwdriver,Wire Stripper
  • Number of Tools 17
  • Tool Material Stainless Steel
  • Open Length/Closed Length 6-1/4"/4"
  • Handle Material Stainless Steel
  • Features Needlenose Pliers, Regular Pliers, Hard-Wire Cutters, Wire Cutters, Wire Stripper, 420HC Knife, 420HC Serrated Knife, Saw, Spring-Action Scissors, Ruler (8"/19cm), Can Opener, Bottle Opener, Wood/Metal File, Diamond-Coated File, Large Bit Driver, Small Bit, Driver, Medium Screwdriver
  • Multi Tool Series WAVE(R)
  • Primary Handle Color Silver
  • Opening Action Fold Open
  • Includes Case
  • One-Hand Operation No
  • Number of Functions 17
  • Tool Access Internal and External
  • Locking Multi Tool Components/Knife Back
  • Blade Type Straight
  • Sheath Material Nylon
  • Handle Color Silver
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.