Skip Content

DV
LEATHERMAN

Multi-Tool,18 Tools,Orange

  • Item # 31AC31
  • My Part #
  • Mfr. Model # 832009
  • Catalog Page # N/A
  • UNSPSC # 27112108
Multi-Tool,18 Tools,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Multi-Tools

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural /Green
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Tools 18
  • Number of Functions 18
  • Length Open 5-1/4"
  • Closed Length 3-1/4"
  • Features 420HC Stainless Steel Clip-Point Knife, 420HC Stainless Steel Sheep's Foot/ Serrated Knife, Needle Nose Pliers, Regular Pliers, Wire Cutters, Hard-Wire Cutters, Extra-Small Screwdriver, Small Screwdriver, Medium/Large Screwdriver, Phillips Screwdriver, Spring-action Scissors, Wood/Metal File and Diamond-Coated File, Saw, Bottle Opener, Can Opener, Awl, Corkscrew with Assist, Lanyard Ring
  • Material Stainless Steel
  • Tool Access Internal and External
  • Locking No
  • Blade Type Straight
  • Sheath Material Not Included
  • Includes Lanyard Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.