Skip Content

C3
LEATHERMAN

Stainless Steel Multi-Tool Plier, Number of Tools: 12, Multi Tool Series: Juice S2

  • Item # 31AC29
  • My Part #
  • Mfr. Model # 832007
  • Catalog Page # N/A
  • UNSPSC # 27112108
Multi-Tool,Silver Gray,12 Tools close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener,Can Opener,Clip-Point Knife,Extra-Small Screwdriver,Hard Wire Cutter,Lanyard Ring,Large Screwdriver,Medium Screwdriver,Needle Nose Plier,Phillips Screwdriver,Regular Plier,Scissors,Small Screwdriver,Wire Cutter
  • Multi Tools Family Included Cutter,Knife,Lanyard Ring,Opener,Plier,Scissor,Screwdriver
  • Number of Tools 12
  • Tool Material Stainless Steel
  • Open Length/Closed Length 5-1/4"/3-1/4"
  • Handle Material Stainless Steel
  • Features 420HC Stainless Steel Clip-Point Knife, Needle Nose Pliers, Regular Pliers, Wire Cutters, Hard-Wire Cutters, Extra-Small Screwdriver, Small Screwdriver, Medium/Large Screwdriver, Phillips Screwdriver, Scissors, Bottle Opener, Can Opener, Lanyard Ring
  • Multi Tool Series Juice S2
  • Primary Handle Color Gray
  • Opening Action Butterfly Opening
  • Includes Lanyard Ring
  • One-Hand Operation No
  • Number of Functions 12
  • Tool Access Internal and External
  • Locking No
  • Blade Type Straight
  • Sheath Material Not Included
  • Handle Color Natural Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.