Skip Content

C3
LEATHERMAN

Multi-Tool,12 Tools,Yellow

  • Item # 31AC24
  • My Part #
  • Mfr. Model # 831961
  • Catalog Page # N/A
  • UNSPSC # 27112108
Multi-Tool,12 Tools,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $54.95 / each Offer Ends 12/31/17

Web Price $57.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Tool
  • Handle Color Natural/Yellow
  • Opening Action Butterfly Opening
  • One-Hand Operation No
  • Number of Tools 12
  • Number of Functions 12
  • Length Open 5-1/4"
  • Closed Length 3-1/4"
  • Features 420HC Stainless Steel Clip-Point Knife, Needle Nose Pliers, Regular Pliers, Wire Cutters, Hard-Wire Cutters, Extra-Small Screwdriver, Small Screwdriver, Medium/Large Screwdriver, Phillips Screwdriver, Bottle Opener, Can Opener, Corkscrew with Assist, Lanyard Ring
  • Material Stainless Steel, Aluminum Handle
  • Tool Access Internal and External
  • Locking No
  • Blade Type Straight
  • Sheath Material Not Included
  • Includes Lanyard Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.