Skip Content

DV
LEATHERMAN

Stainless Steel Multi-Tool Plier, Number of Tools: 12, Multi Tool Series: Juice C2

  • Item # 31AC25
  • My Part #
  • Mfr. Model # 831966
  • Catalog Page # N/A
  • UNSPSC # 27112108
Multi-Tool,Silver/Gray,12 Tools close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These pliers fold shut and feature a variety of other functions. They can be carried easily in a pocket or belt-mounted case, available separately.

View More

Technical Specs

  • Multi Tool Item Multi-Tool Plier
  • Item Multi-Tool
  • Multi Tools Included Bottle Opener,Can Opener,Clip-Point Knife,Corkscrew With Assist,Extra-Small Screwdriver,Hard Wire Cutter,Lanyard Ring,Large Screwdriver,Medium Screwdriver,Needle Nose Plier,Phillips Screwdriver,Regular Plier,Small Screwdriver,Wire Cutter
  • Multi Tools Family Included Corkscrew,Cutter,Knife,Lanyard Ring,Opener,Plier,Screwdriver
  • Number of Tools 12
  • Tool Material Stainless Steel
  • Open Length/Closed Length 5-1/4"/3-1/4"
  • Handle Material Stainless Steel
  • Features 420HC Stainless Steel Clip-Point Knife, Needle Nose Pliers, Regular Pliers, Wire Cutters, Hard-Wire Cutters, Extra-Small Screwdriver, Small Screwdriver, Medium/Large Screwdriver, Phillips Screwdriver, Bottle Opener, Can Opener, Corkscrew with Assist, Lanyard Ring
  • Multi Tool Series Juice C2
  • Primary Handle Color Gray
  • Opening Action Butterfly Opening
  • Includes Lanyard Ring
  • One-Hand Operation No
  • Number of Functions 12
  • Tool Access Internal and External
  • Locking No
  • Blade Type Straight
  • Sheath Material Not Included
  • Handle Color Natural/Gray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.