Skip Content

TP
LEATHERHEAD TOOLS

Pike Pole, Round,Yellow Fiberglass

  • Item # 31AZ06
  • My Part #
  • Mfr. Model # PLY-3RH-D
  • Catalog Page # N/A
  • UNSPSC # 46191605
Pike Pole, Round,Yellow Fiberglass close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Head has 2 teeth that can grasp debris in large chunks and is ideal for locating smoldering fires typically found in dumpsters. Also suitable for ventilating a structure by easily removing attic ventilators. The hollow, pultruded fiberglass pole stands up to rough use. High-visibility color and reflective striping helps you locate the tool in smoky and low light conditions. The head and aluminum D-grip handle are securely bonded to the pole with strong, 2-part epoxy.

View More

Technical Specs

  • Item Pike Pole, Round
  • Head Type 2 Tooth, Rubbish Hook
  • Handle Material Yellow Fiberglass
  • Handle Length 3 ft.
  • Head Material Drop Forged High Carbon Steel
  • Handle Design D
  • Includes Reflective Stripe
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.