Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEATHERHEAD TOOLS

Axe, Flat Head, 36 In, 8 lb., Hi Vis Orange

  • Item# 21AE26
  • Mfr. Model# FAO-8-HM
  • Catalog Page# N/A
  • Catalog Group# H3737
  • UNSPSC# 27112005
Axe,Flat Head,36 In,8 lb.,Hi Vis Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Axe
  • Type Flat Head with Halligan Marrying Bracket
  • Cutting Edge 4-1/2"
  • Head Material Carbon Steel
  • Head Weight 8 lb.
  • Overall Length 36"
  • Handle Material Fiberglass w/Reflective Tape
  • Face Sharpened
  • Features Head is Bonded to the Handle with Strong Two-Part Epoxy, Non-Slip Grip, Hi-Viz Orange Handle, Fire Fighting Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms