Navigation Menu New

Access My Account, Order History, Lists and more here.

52JT02 029741671430 UNSPSC # 39121001

Tap image to zoom.

Roll over image to zoom.

Plug-In Transformer, Wall Mount Style, 120V AC Output Voltage, 240V AC Input Voltage, 50 VA Rating

  • Item # 52JT02
  • Mfr. Model # 029741671430
  • UNSPSC # 39121001
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Plug-In Transformer
  • Output Voltage 120V AC
  • Input Voltage 240V AC
  • VA Rating 50
  • Style Wall Mount
  • Connection Type Socket
  • Hz 50
  • Temp. Rise Not Rated
  • Tip Size No Cord
  • IP Rating Not Rated
  • Color White
  • Height 2.75 in
  • Depth 2.0 in
  • Width 4.0 in
Back to Top