Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LEARNLAB

Allen Bradley VFD Portable Training,26"H

  • Item # 52JR86
  • My Part #
  • Mfr. Model # 029741671379
  • Catalog Page # 1941
  • UNSPSC # 60106108
Allen Bradley VFD Portable Training,26"H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,500.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Vocational training panel allows students to learn by doing with a high emphasis on building job skills through the hands-on process. Program includes hands-on training panel, student workbook, CD Power Point Presentations, and instructor guidebook. For the engineering, maintenance, service, and technical fields.

View More

Technical Specs

  • Item Portable Allen Bradley VFD Training System
  • Subject Matter Vocational Electrical Mechatronic Hands On Training
  • Language English
  • Includes Variable Frequency Drive, Classroom Set A/B, Digital Instructor's Manual, Student Workbook and PowerPoint Presentation
  • Height 26"
  • Width 24"
  • Depth 24"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.