TP
LE TARGETS

Pepper Popper, 28 in. H x 8 in. W, Black

  • Item # 45CC78
  • My Part #
  • Mfr. Model # AT-214-2-0-0-0
  • Catalog Page # N/A
  • UNSPSC # 49181601
Pepper Popper, 28 in. H x 8 in. W, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $473.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 35.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This reactive target allows more effective law enforcement training and competition. Used by most USPSA, IPSC, NRA, and law enforcement competitions as well as for firearms training. Target falls backward and emits a clanging sound when hit to help reinforce accurate shooting and build muscle memory for correct form. You can easily adjust the pitch of the target plate for multiple required hits or to compensate for different ammunition sizes. The target plate is rifle-grade AR550 steel and can be replaced or reversed for even wear on both sides.
Note: Never use or reverse a target that is already bowed or damaged in any way.

View More

Technical Specs

  • Item Pepper Popper
  • Target Style Steel
  • Color Black
  • Height 28"
  • Width 8"
  • Material AR550 Steel
  • Includes Base and Target
  • Target Grouping Reactive
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.