Skip Content
TP
LE TARGETS

FBI/DEA Center Mass Q Target, PK100

  • Item # 49U462
  • Mfr. Model # Q-WH-100
  • Catalog Page # N/A
  • UNSPSC # 49181601
FBI/DEA Center Mass Q Target,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $47.26 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Law enforcement target is approved for use by specific governmental units and agencies, to help ready personnel for action.

View More

Technical Specs

  • Item FBI/DEA Center Mass Q Target
  • Target Style Scoring and Qualification
  • Color Gray/White
  • Height 35"
  • Width 23"
  • Material Paper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


FBI/DEA Center Mass Q Target,PK100 is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from The grey back ground wasn't dark enough, not able to identify silhouette at 25 yrds.
Date published: 2015-02-19
  • y_2017, m_8, d_18, h_2
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_49U462, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.